EATON SVX004A2-2A1B2 | BH7CYC

EATON SVX004A2-2A1B2 Adjustable Frequency Drive, 5HP IL only, NEMA Type 12, 208-230V, EMC H, FR5

Item: BH7CYC Model: SVX004A2-2A1B2
In Stock

Get it by Thursday, Jun 12

€5,003.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
Depth8 2/5"
Frame SizeFR5
Height16 1/2"
InputEMC H Three-Phase
Ip RatingIP54
KeypadAlphanumeric
ModificationVarnished Boards
Nema Enclosure RatingNEMA 12
SoftwareStandard
Voltage Rating230V
Warranty2 yrs.
Width5 3/5"

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)41.91
Ship length (cm)21.34
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPrice
EATON SVX004A1-2A1B2 | BH7CXV SVX004A1-2A1B216 1/2"8 2/5"-€4,481.35
EATON SVX004A1-2A1B1 | BH7CXW SVX004A1-2A1B116 1/2"8 2/5"--
RFQ
EATON SVX005A1-2A1B1 | BH7CYD SVX005A1-2A1B116 1/2"8 2/5"5 hp€4,470.05
EATON SVX004A2-2A1B1 | BH7CYE SVX004A2-2A1B116 1/2"8 2/5"-€4,372.83
EATON SVX005A1-2A1B2 | BH7CYP SVX005A1-2A1B216 1/2"8 2/5"5 hp€5,112.18
EATON SVX005A1-2A1B1B9C7 | BH7CYR SVX005A1-2A1B1B9C716 1/2"8 2/5"5 hp€7,095.09
EATON SVX005A2-2A1B2 | BH7DMY SVX005A2-2A1B216 1/2"8 2/5"5 hp€5,715.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX004A2-2A1B2 Adjustable Frequency Drive, 5HP IL only, NEMA Type 12, 208-230V, EMC H, FR5
€5,003.64 /unit