EATON SPXH15A0-5A2N1 | BH6ZHM

EATON SPXH15A0-5A2N1 Adjustable Frequency Drive, 1500 HP, 525-690V, Open Chassis, EMC N, No Brake Chopper

Item: BH6ZHM Model: SPXH15A0-5A2N1
In Stock

Get it by Tuesday, Jun 10

€986,789.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperNo Brake Chopper
Depth55 4/5"
Frame SizeFR14
Height40 3/5"
Hp1500 hp
InputEMC N Three-Phase
KeypadAlphanumeric
ModificationStandard Boards
SoftwareStandard Software
Voltage Rating575V
Warranty2 yrs.
Width21 4/5"

Shipping Info:

Ship weight (kg) 606.6
Ship height (cm)103.12
Ship length (cm)141.73
Ship width (cm)55.37
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 | BH6YND SPX001A1-4A1B112.9"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ | BH6YNF SPX001A1-4A1B1-CQ12.9"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 | BH6YNH SPX001A2-2A1B112.9"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 | BH6YNK SPX001A2-4A1B112.9"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 | BH6YNL SPX002A1-5A4B122"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 | BH6YNM SPX002A1-5A4N122"9.3"2 hp--€5,910.32
EATON SPX001A2-2A1B1-CQ | BH6YNN SPX001A2-2A1B1-CQ12.9"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPXH15A0-5A2N1 Adjustable Frequency Drive, 1500 HP, 525-690V, Open Chassis, EMC N, No Brake Chopper
€986,789.96 /unit