EATON SPX015A1-5A4N1-CQ | BH6YTN

EATON SPX015A1-5A4N1-CQ Adjustable Frequency Drive, 15 HP, 525-690V, NEMA Type 1, No Brake Chopper, Ethernet IP

Item: BH6YTN Model: SPX015A1-5A4N1-CQ
In Stock

Get it by Tuesday, Jun 17

€16,324.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth9.3"
Height22"
Hp10 hp
Nema Enclosure RatingNEMA 12
Voltage Rating480V
Width7.7"

Shipping Info:

Ship weight (kg) 18.36
Ship height (cm)55.88
Ship length (cm)23.62
Ship width (cm)19.56
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 | BH6YND SPX001A1-4A1B112.9"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ | BH6YNF SPX001A1-4A1B1-CQ12.9"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 | BH6YNH SPX001A2-2A1B112.9"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 | BH6YNK SPX001A2-4A1B112.9"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 | BH6YNL SPX002A1-5A4B122"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 | BH6YNM SPX002A1-5A4N122"9.3"2 hp--€5,910.32
EATON SPX001A2-2A1B1-CQ | BH6YNN SPX001A2-2A1B1-CQ12.9"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX015A1-5A4N1-CQ Adjustable Frequency Drive, 15 HP, 525-690V, NEMA Type 1, No Brake Chopper, Ethernet IP
€16,324.59 /unit