Flat Shipping

Flat Shipping at €24.99 + VAT

EATON SP1-480Y Surge Protection Device, Three Phase, 277/480VAC Wye, LED Light | CP4AXE

EATON SP1-480Y Surge Protection Device, Three Phase, 277/480 VAC Wye, 1200V /2000V , 277/480 V

Item: CP4AXE Model: SP1-480YCross Ref: 787R42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€560.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Amps20A
Basic MaterialNon Metallic , Nonmetallic
Chase Nipple Size1/2"
ColorBlack
Depth2 1/2"
Enclosure MaterialAdvanced Polymer
Enclosure Rating66 , NEMA 4
Includes Surge CounterNo
Length4 4/5"
Lightning Impulse Amps200 kA
Max. Continuing Operating Voltage277/480V
Max. Operating Temp.122°F
Max. Surge Current Per Mode50 kA
Max. Surge Current Per Phase50 kA
Min. Operating Temp.-4°F
Modes Of ProtectionL-L, L-N
ModularNo
Mounting StyleChase Nipple, Panel, Din-Rail, Wall
Nominal Discharge Amps20 kA
Number Of Poles3
Number Of Wires4
PhaseThree
Product Height4 4/5"
Product Width2.9"
Short Circuit Amps Rating200 kA
Status IndicatorLED Light
System ConnectionParallel
Ul Spd TypeType 1/2
Voltage277/480V AC
Voltage Protection Rating1200V (L-N), 2000V (L-L)
Width2.9"
Wire Gauge12 AWG

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.35
Ship length (cm)12.19
Ship width (cm)7.37
Country of OriginKR

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresModes Of ProtectionVoltageVoltage Protection RatingMax. Continuing Operating VoltageBasic MaterialPrice
EATON SP1-208Y Surge Protection Device, Two Phase, 120/208VAC Wye | CP4AXF SP1-208YTwo23L-L, L-N120/208V AC1000V (L-L), 600V (L-N)120/208VNon Metallic€583.97
EATON SP1-240S Surge Protection Device, Two Phase, 120/240VAC | CP4AXG SP1-240STwo23L-L, L-N-1000V (L-L), 600V (L-N)120/240VNon Metallic€594.21
EATON SP1-240D Surge Protection Device, Three Phase, 240VAC Delta, LED Light | CP4AXH SP1-240DThree23L-G, L-L240V AC1000V (L-G, L-L)240VNon Metallic€583.97
EATON SP1-480D Surge Protection Device, Three Phase, 480 VAC Delta | CP4AXJ SP1-480DThree34L-G, L-L480V AC2000V (L-G, L-L)480VNon Metallic€598.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SP1-480Y Surge Protection Device, Three Phase, 277/480 VAC Wye, 1200V /2000V , 277/480 V
€560.83 /unit