EATON SFNTC325 | BH6VFT

EATON SFNTC325 Standard Frame Terminal Adapter Kit, Front Mount

Item: BH6VFT Model: SFNTC325
In Stock

Get it by Tuesday, Jun 17

€4,316.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdaptor Kit
AccessoriesAdapter Kit
Amps Rating1600-2500A
FrameStandard
Height0.01"
Interrupt Rating0-100 kAIC
Length0.01"
NotesTwo (2) Kits Required For 4000 And 5000A Three-Pole.
Number Of Poles3
Rated Uninterrupted Current (iu)2500A
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MUBADP416 | BH4ZFW MUBADP416MUBADP416€5,103.38
RFQ
EATON MUBADP316 | BH4ZFX MUBADP316MUBADP316€3,688.32
RFQ
EATON MUBHS432 | BH4ZFY MUBHS432MUBHS432€1,925.75
EATON MUBADP430 | BH4ZFZ MUBADP430MUBADP430€9,564.86
RFQ
EATON MUBADP332 | BH4ZGE MUBADP332MUBADP332€6,892.31
RFQ
EATON MUBADP330 | BH4ZGF MUBADP330MUBADP330-
RFQ
EATON MUBHS332 | BH4ZGH MUBHS332MUBHS332€1,441.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SFNTC325 Standard Frame Terminal Adapter Kit, Front Mount
€4,316.03 /unit