EATON MUBHS432 | BH4ZFY

EATON MUBHS432 Universal Heat Sink Kit, 4P, 3200 A

Item: BH4ZFY Model: MUBHS432
In Stock

Get it by Friday, Jun 13

€1,925.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Kit
AccessoriesAdapter Kit
FrameStandard
Height0.01"
Interrupt RatingUniversal
Length0.01"
Number Of Poles4
Rated Uninterrupted Current (iu)3200A
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MUBADP416 | BH4ZFW MUBADP416MUBADP416€5,103.38
RFQ
EATON MUBADP316 | BH4ZFX MUBADP316MUBADP316€3,688.32
RFQ
EATON MUBADP430 | BH4ZFZ MUBADP430MUBADP430€9,564.86
RFQ
EATON MUBADP332 | BH4ZGE MUBADP332MUBADP332€6,892.31
RFQ
EATON MUBADP330 | BH4ZGF MUBADP330MUBADP330-
RFQ
EATON MUBHS332 | BH4ZGH MUBHS332MUBHS332€1,441.26
EATON MUBADP432 | BH4ZGJ MUBADP432MUBADP432€10,167.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MUBHS432 Universal Heat Sink Kit, 4P, 3200 A
€1,925.75 /unit