Item | Motor Starter |
Amperage Rating | 304A |
Communication | Modbus RTU |
Dc Current - Max | 120V DC |
Depth | 6.47" |
For Use With | Three-Phase Motors |
Frame Size | Frame T |
Frequency Rating | 47-63 Hz |
Height | 12.71" |
Module Interface | Digital Interface Module |
Nema Rating | Nema 0 |
Notes | All Units Require A 24V DC Power Supply Found On Catalog Page V6-T1-85, Or Equivalent., S811+T_, S811+U_ And S811+V_ Units Require Lug Kits, S811+U50_ Unit Does Not Have IEC Certification. |
Number Of Poles | 3 |
Operating Temperature - Max | 50°C |
Operating Temperature - Min | -30°C |
Operating Voltage | 200-600V |
Power Supply | 24V |
Type | Soft Starter |
Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
Width | 7.65" |
Wire Size | #4 AWG to 500 kcmil |
Application | Constant And Variable Torque |
Communication Port | Modbus RTU |
Control Voltage | 24V DC |
Enclosure Rating | NEMA 1 |
Frequency | 50/60 Hz |
Function Type | Start Or Stop |
Hp @ 3 Phase - 208v Ac | 75 hp |
Hp @ 3 Phase - 230v Ac | 100 hp |
Hp @ 3 Phase - 240v Ac | 100 hp |
Hp @ 3 Phase - 460v Ac | 200 hp |
Hp @ 3 Phase - 480v Ac | 200 hp |
Hp @ 3 Phase - 575v Ac | 250 hp |
Input And Output Types | (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs, Analog Input |
Input Voltage | 600V AC |
Output Current | 304A |
Output Power | 75 hp @ 3 Phase, 200V AC, 100 hp @ 3 Phase, 240V AC, 200 hp @ 3 Phase, 480V AC, 250 hp @ 3 Phase, 575V AC |
Output Voltage | 600V AC |
Overall Depth | 6.46" |
Overall Height | 12.72" |
Overall Width | 7.72" |
Phase | Three |
Protects | Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring |
Ramp Time | 0 sec. to 180 sec. |
Standards | CSA 22.2-14-1995, GB14048, IEC/EN 60947-4-2, UL 508 |
Start Type | Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or current Limit |
Starting Torque | 0% to 83% |
Stop Time | 0 sec. to 60 sec. |
With Bypass / No Bypass | With Bypass |