Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22UW52 Hammer Drill Bit Sds Max 1/2 x 13-1/2 In | AB7FKJ

WESTWARD 22UW52 Hammer Drill Bit Sds Max 1/2 x 13-1/2 In

Item: AB7FKJ Model: 22UW52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.1/2"
Drilling Length8"
Number Of Cutter Heads2
Overall Length13 1/2"
Shank ShapeSDS MAX
Shank Size45/64"
Drill Bit Size1/2"
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth11"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)5.08
Ship length (cm)49.53
Ship width (cm)5.08
HS code8207502030
Country of OriginCN

Product Details:

    • 22UW52 is a suggested replacement of 22UW35

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
WESTWARD 22UV47 Hammer Drill Bit Sds Plus 5/32 x 6 In | AB7FGQ 22UV4726"4"25/64"€9.61
WESTWARD 22UV52 Hammer Drill Bit Sds Plus 3/16 x 12 In | AB7FGU 22UV52212"10"25/64"€16.36
WESTWARD 22UV56 Hammer Drill Bit Sds Plus 1/4 x 6 In | AB7FGW 22UV5626"4"25/64"€6.68
WESTWARD 22UV58 Hammer Drill Bit Sds Plus 1/4 x 12 In | AB7FGX 22UV58212"10"25/64"€16.48
WESTWARD 22UV61 Hammer Drill Bit Sds Plus 5/16 x 12 In | AB7FHA 22UV61212"10"25/64"€19.67
WESTWARD 22UV62 Hammer Drill Bit Sds Plus 3/8 x 6 In | AB7FHB 22UV6226"4"25/64"€8.79
WESTWARD 22UV64 Hammer Drill Bit Sds Plus 3/8 x 12 In | AB7FHD 22UV64212"10"25/64"€15.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UW52 Hammer Drill Bit Sds Max 1/2 x 13-1/2 In
€56.74 /unit