EATON S801+V50N3S | BH6UVV

EATON S801+V50N3S Soft Starter, 500 A, V-Frame, 200-600 V, 47-63 Hz, 120 Vdc, 240 Vac

Item: BH6UVV Model: S801+V50N3S
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating500A
CommunicationsModbus Rtu
Frame SizeV
Frequency47-63 Hz
Height16.57"
Length7.39"
Max. Ac Voltage240V AC
Max. Dc Voltage120V DC
Max. Operating Temp.50°C
Min. Operating Temp.-30°C
Module InterfaceCIM
Nema Enclosure RatingNema 0
Nema SizeNEMA 0
NotesAll Units Require A 24V DC Power Supply Found On Catalog Page V6-T1-85, Or Equivalent., S811+T_, S811+U_ And S811+V_ Units Require Lug Kits, S811+U50_ Unit Does Not Have IEC Certification.
Number Of Poles3
Operating Voltage200-600V
Power Supply24V
Product NameEaton S801+ soft starter
TypeSoft Starter
Used WithThree-Phase Motors
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width11.05"
Wire Size#5 AWG to 500 kcmil

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)42.09
Ship length (cm)18.77
Ship width (cm)28.07
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightWire SizeNumber Of PolesVoltage RatingPrice
EATON S801+R13N3S | BH6UVE S801+R13N3S135A11.7"#22 AWG to 14 AWG3--
RFQ
EATON S801+N66N3S | BH6UVG S801+N66N3S-10"---€9,120.01
EATON S801+U36N3S | BH6UVH S801+U36N3S-11.1"----
RFQ
EATON S801+T24N3S | BH6UVJ S801+T24N3S240A12 1/2"#4 AWG to 500 kcmil3--
RFQ
EATON S801+N37N3S | BH6UVK S801+N37N3S37A6.87"#22 AWG to 14 AWG3-€7,761.60
EATON S801+T30N3S | BH6UVL S801+T30N3S304A12 1/2"----
RFQ
EATON S801+T18N3S | BH6UVM S801+T18N3S180A12 1/2"#5 AWG to 500 kcmil3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S801+V50N3S Soft Starter, 500 A, V-Frame, 200-600 V, 47-63 Hz, 120 Vdc, 240 Vac