EATON S801+V42N3S | BH6UVU

EATON S801+V42N3S Non-Combination Soft Starter, Solid-State Starter, 50/60 Hz, 420 A, Max. 600 V, 200-600 V

Item: BH6UVU Model: S801+V42N3S
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating420A
Frame SizeV
Frequency50-60 Hz
Height16 3/5"
Length7 2/5"
MountingPanel
NotesS801+V_ Units Require Lug Kits Found And 24V DC Power Supply
Number Of Poles3
Operating Voltage200-600V
Product NameEaton S801+ soft starter
Rating150 kW at 230V, 257 kW at 380-400V, 300 kW at 440V
TypeNon Combination Soft Starter
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width11.05"

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)42.16
Ship length (cm)18.8
Ship width (cm)28.07
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightWire SizeNumber Of PolesVoltage RatingPrice
EATON S801+R13N3S | BH6UVE S801+R13N3S135A11.7"#22 AWG to 14 AWG3--
RFQ
EATON S801+N66N3S | BH6UVG S801+N66N3S-10"---€9,120.01
EATON S801+U36N3S | BH6UVH S801+U36N3S-11.1"----
RFQ
EATON S801+T24N3S | BH6UVJ S801+T24N3S240A12 1/2"#4 AWG to 500 kcmil3--
RFQ
EATON S801+N37N3S | BH6UVK S801+N37N3S37A6.87"#22 AWG to 14 AWG3-€7,761.60
EATON S801+T30N3S | BH6UVL S801+T30N3S304A12 1/2"----
RFQ
EATON S801+T18N3S | BH6UVM S801+T18N3S180A12 1/2"#5 AWG to 500 kcmil3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S801+V42N3S Non-Combination Soft Starter, Solid-State Starter, 50/60 Hz, 420 A, Max. 600 V, 200-600 V