EATON S801+V10N3S | BH6UVP

EATON S801+V10N3S Soft Starter, 290 mm, 1000 A

Item: BH6UVP Model: S801+V10N3S
In Stock

Get it by Thursday, Jun 12

€63,978.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Height10 1/2"
Length22 3/5"
Product NameEaton S801+ soft starter
TypeSoft Starter
Width15.1"

Shipping Info:

Ship weight (kg) 48.6
Ship height (cm)26.67
Ship length (cm)57.4
Ship width (cm)38.35
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightWire SizeNumber Of PolesVoltage RatingPrice
EATON S801+R13N3S | BH6UVE S801+R13N3S135A11.7"#22 AWG to 14 AWG3--
RFQ
EATON S801+N66N3S | BH6UVG S801+N66N3S-10"---€9,120.01
EATON S801+U36N3S | BH6UVH S801+U36N3S-11.1"----
RFQ
EATON S801+T24N3S | BH6UVJ S801+T24N3S240A12 1/2"#4 AWG to 500 kcmil3--
RFQ
EATON S801+N37N3S | BH6UVK S801+N37N3S37A6.87"#22 AWG to 14 AWG3-€7,761.60
EATON S801+T30N3S | BH6UVL S801+T30N3S304A12 1/2"----
RFQ
EATON S801+T18N3S | BH6UVM S801+T18N3S180A12 1/2"#5 AWG to 500 kcmil3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S801+V10N3S Soft Starter, 290 mm, 1000 A
€63,978.83 /unit