EATON S701G03N3S | BH6UVB

EATON S701G03N3S Mini Soft Starter, 3 A, 550-600V Line Voltage, 24-240 Vac/Dc Control Voltage

Item: BH6UVB Model: S701G03N3S
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating3A
Control Voltage24-240V AC/DC
Height1 1/4"
Length6 3/4"
Line Voltage550-600V
NotesIt Products Are Compatible Only With Other It Devices
Product NameEaton S811+/S801+ soft starter
Special FeaturesWith Dc Injection Brake
TypeS701 Mini Soft Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5 1/4"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)3.18
Ship length (cm)17.15
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPrice
EATON S701C25N3S | BH6UUV S701C25N3S25A4 1/4"€2,942.14
EATON S701C15N3S | BH6UUW S701C15N3S15A7 12/25"€1,913.03
EATON S701E25B3S | BH6UUX S701E25B3S25A7 12/25"€5,795.73
EATON S701E15N3S | BH6UUY S701E15N3S15A2 1/2"-
RFQ
EATON S701E03N3S | BH6UUZ S701E03N3S3A1 1/4"€1,453.02
EATON S701E25N3S | BH6UVD S701E25N3S25A7 12/25"€3,112.04
EATON S701G15N3S | BH6UVQ S701G15N3S15A7 12/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S701G03N3S Mini Soft Starter, 3 A, 550-600V Line Voltage, 24-240 Vac/Dc Control Voltage