EATON S611-LUG-M04 | BH6UUJ

EATON S611-LUG-M04 Mechanical Lug Kit

Item: BH6UUJ Model: S611-LUG-M04
In Stock

Get it by Tuesday, Jun 17

€497.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Kit
Amps Rating302-414A
Frame SizeFrame E-F
Height4"
Length6"
No. Of Wires2
Product NameEaton S611 Soft Starter Mechanical Lug Kit
TypeMechanical Lug Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"
Wire Size#2 AWG to 600 kcmil

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelWire SizeTypeHeightPrice
EATON S611-LUG-M01 | BH6UUC S611-LUG-M01#14 AWG to 2/0 AWGMechanical Lug Kit4"€99.48
EATON S611-LUG-M02 | BH6UUG S611-LUG-M02#6 AWG to 300 kcmilMechanical Lug Kit4"€198.97
EATON S611-LUG-M03 | BH6UUM S611-LUG-M03#2 AWG to 600 kcmilMechanical Lug Kit4"€298.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S611-LUG-M04 Mechanical Lug Kit
€497.42 /unit