EATON S611-LUG-M01 | BH6UUC

EATON S611-LUG-M01 Mechanical Lug Kit, For Use With Reduced Voltage Motor Starter

Item: BH6UUC Model: S611-LUG-M01
In Stock

Get it by Monday, Jun 16

€99.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Kit
Amps Rating52-77A
Frame SizeFrame A
Height4"
Length6"
Product NameEaton S611 Soft Starter Mechanical Lug Kit
TypeMechanical Lug Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.35 lbs.
Width4"
Wire Size#14 AWG to 2/0 AWG

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelWire SizeTypeHeightPrice
EATON S611-LUG-M02 | BH6UUG S611-LUG-M02#6 AWG to 300 kcmilMechanical Lug Kit4"€198.97
EATON S611-LUG-M04 | BH6UUJ S611-LUG-M04#2 AWG to 600 kcmilMechanical Lug Kit4"€497.42
EATON S611-LUG-M03 | BH6UUM S611-LUG-M03#2 AWG to 600 kcmilMechanical Lug Kit4"€298.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S611-LUG-M01 Mechanical Lug Kit, For Use With Reduced Voltage Motor Starter
€99.48 /unit