EATON S20N11S15CUSSLS47 | BH6TNV

EATON S20N11S15CUSSLS47 General Purpose Encapsulated Transformer, Copper, 1-Phase, 240V, 480V, 120/240V, 15 KVA

Item: BH6TNV Model: S20N11S15CUSSLS47
In Stock

Get it by Monday, Jun 16

€8,614.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignEP
Enclosure MaterialStainless Steel
Frame180
Frequency Rating60 Hz
GradeGrade 304
Height19"
Kva Rating15 kVA
Length10 13/25"
Modification 1Low Sound 47 dBA
Nema Enclosure RatingNEMA 3R
Phase1
Primary Voltage240/480V
Secondary Voltage120/240V
Sound Level47 dBA
Tap SizeNone
Temp. Rise115°C
TypeGeneral-Purpose Encapsulated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight0.001 lbs.
Width13.38"
Wiring Connection3A

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)48.26
Ship length (cm)26.72
Ship width (cm)33.99
Country of OriginUS

Product Variants

ProductModelHeightMaterialPrice
EATON S10N04A03N | BH6RYP S10N04A03N14 1/4"-€1,809.56
EATON S10N04A05N | BH6RYQ S10N04A05N14 3/4"-€3,096.62
EATON S10N04A16PS6 | BH6RYR S10N04A16PS60.001"-€1,647.54
EATON S10N04A07N | BH6RYT S10N04A07N16"-€4,316.70
EATON S10N04P01P | BH6RYU S10N04P01P13.03"-€646.87
EATON S10N04A82N | BH6RYV S10N04A82N8 1/2"-€310.86
EATON S10N04B02PCUS6 | BH6RYW S10N04B02PCUS613.78"-€3,009.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S20N11S15CUSSLS47 General Purpose Encapsulated Transformer, Copper, 1-Phase, 240V, 480V, 120/240V, 15 KVA
€8,614.86 /unit