EATON S20N11S03CUSS4X | BH6TMA

EATON S20N11S03CUSS4X General Purpose Encapsulated Transformer, 1-Phase, 240 X 480V, 120/240V, 3 KVA

Item: BH6TMA Model: S20N11S03CUSS4X
In Stock

Get it by Monday, Jun 16

€7,661.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignEP
Enclosure MaterialStainless Steel
Frame1764X
Frequency Rating60 Hz
GradeGrade 304
Height14 1/4"
Kva Rating3 kVA
Length8"
Nema Enclosure RatingNEMA 4X
Phase1
Primary Voltage240/480V
Secondary Voltage120/240V
Tap SizeNone
Temp. Rise115°C
TypeGeneral-Purpose Encapsulated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight0.001 lbs.
Width7.69"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)36.2
Ship length (cm)20.32
Ship width (cm)19.53
Country of OriginUS

Product Variants

ProductModelHeightMaterialPrice
EATON S10N04A03N | BH6RYP S10N04A03N14 1/4"-€1,809.56
EATON S10N04A05N | BH6RYQ S10N04A05N14 3/4"-€3,096.62
EATON S10N04A16PS6 | BH6RYR S10N04A16PS60.001"-€1,647.54
EATON S10N04A07N | BH6RYT S10N04A07N16"-€4,316.70
EATON S10N04P01P | BH6RYU S10N04P01P13.03"-€646.87
EATON S10N04A82N | BH6RYV S10N04A82N8 1/2"-€310.86
EATON S10N04B02PCUS6 | BH6RYW S10N04B02PCUS613.78"-€3,009.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S20N11S03CUSS4X General Purpose Encapsulated Transformer, 1-Phase, 240 X 480V, 120/240V, 3 KVA
€7,661.83 /unit