EATON S20M11S25CUSS4X | BH6TGP

EATON S20M11S25CUSS4X General Purpose Encapsulated Transformer, Copper, 1-Phase, 240V, 480V, 120/240V, 25 KVA

Item: BH6TGP Model: S20M11S25CUSS4X
In Stock

Get it by Tuesday, Jun 10

€21,555.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
Degree Of ProtectionNEMA 4X
DesignEP
Enclosure MaterialStainless Steel
Frequency Rating60 Hz
GradeGrade 304
Height0.001"
Kva Rating25 kVA
Length0.001"
Nema Enclosure RatingNEMA 3R
Phase1
Primary Voltage240/480V
Secondary Voltage120/240V
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise115°C
TypeGeneral-Purpose Encapsulated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight0.001 lbs.
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelHeightMaterialPrice
EATON S10N04A03N | BH6RYP S10N04A03N14 1/4"-€1,809.56
EATON S10N04A05N | BH6RYQ S10N04A05N14 3/4"-€3,096.62
EATON S10N04A16PS6 | BH6RYR S10N04A16PS60.001"-€1,647.54
EATON S10N04A07N | BH6RYT S10N04A07N16"-€4,316.70
EATON S10N04P01P | BH6RYU S10N04P01P13.03"-€646.87
EATON S10N04A82N | BH6RYV S10N04A82N8 1/2"-€310.86
EATON S10N04B02PCUS6 | BH6RYW S10N04B02PCUS613.78"-€3,009.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S20M11S25CUSS4X General Purpose Encapsulated Transformer, Copper, 1-Phase, 240V, 480V, 120/240V, 25 KVA
€21,555.29 /unit