EATON S10053 | BH6RXX

EATON S10053 Pringle Switch Arcing Parts, Used With Qa And Cbc Type

Item: BH6RXX Model: S10053
In Stock

Get it by Wednesday, Jun 11

€2,043.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArcing Part
Amps3000-6000A
Feed TypeTop
For Use WithQa & Cbc
NotesTo Place An Order For Replacement Parts, Please Call 1-800-356-1243. Sold As Single Pole Sets Only.
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltage RatingTypeHeightPrice
EATON S10048 | BH6RXR S10048800A480V--€1,025.01
EATON S10050 | BH6RXU S100501600A480VArcing Parts2"€1,314.13
EATON S10052 | BH6RXW S100522500A480V--€1,599.94
EATON S10049 | BH6RXY S100491200A480V--€1,171.21
EATON S10055 | BH6RXZ S100551200A600V--€1,470.17
EATON S10051 | BH6RYA S100512000A480V--€1,470.17
EATON S10057 | BH6RYB S100572000/2500A600V--€1,820.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S10053 Pringle Switch Arcing Parts, Used With Qa And Cbc Type
€2,043.46 /unit