APOLLO 779062127 Ball Valve, 1-1/4 Inch O-Ring Boss, Full Port, Bronze | CA2VRJ

APOLLO VALVES 779062127 Ball Valve, Size 1-1/4 Inch, O-Ring Boss, Full Port, Bronze

Item: CA2VRJ Model: 779062127
Limited Availability
€226.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeSolder
Number Of Ways3
Size1 1/4"
TypeUHMWPE Trim, Stainless Steel Latch Lock Lever, Nut

Shipping Info:

Ship weight (kg) 2.2725
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeNumber Of WaysBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 77-902-01 Bronze Ball Valve Inline Sae 3/8 In | AA9DBG 1CKJ6 7790201SAE x SAE3/8"-Bronze600 psi CWP150 psi WSPBrassRPTFE€47.77
APOLLO 77-903-01 Bronze Ball Valve Inline Sae 1/2 In | AA9DBH 1CKJ7 7790301SAE x SAE1/2"-Bronze600 psi CWP150 psi WSPBrassRPTFE€49.01
APOLLO 77-904-01 Bronze Ball Valve Inline Sae 3/4 In | AA9DBJ 1CKJ8 7790401SAE x SAE3/4"-Bronze600 psi CWP150 psi WSPBrassRPTFE€87.21
APOLLO 77-905-01 Bronze Ball Valve Inline Sae 1 In | AA9DBK 1CKJ9 7790501SAE x SAE1"-Bronze600 psi CWP150 psi WSPBrassRPTFE€125.24
APOLLO 77-906-01 Bronze Ball Valve Inline Sae 1-1/4 In | AA9DBL 1CKK1 7790601SAE x SAE1 1/4"-Bronze600 psi CWP150 psi WSPBrassRPTFE€147.23
APOLLO 77-907-01 Bronze Ball Valve Inline Sae 1-1/2 In | AA9DBM 1CKK2 7790701SAE x SAE1 1/2"-Bronze600 psi CWP150 psi WSPBrassRPTFE€217.38
APOLLO 77-908-01 Bronze Ball Valve Inline Sae 2 In | AA9DBN 1CKK3 7790801SAE x SAE2"-Bronze600 psi CWP150 psi WSPBrassRPTFE€305.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 779062127 Ball Valve, Size 1-1/4 Inch, O-Ring Boss, Full Port, Bronze
€226.23 /unit