EATON RVPH1139 | BH6RQJ

EATON RVPH1139 Faceplate, 30A, 20 GFI Receptacle

Item: BH6RQJ Model: RVPH1139
In Stock

Get it by Tuesday, Jun 17

€148.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceplate
Amps Rating30A
Height1"
Length1"
Special Features30A-20GFI Faceplate
TypeReceptacle Faceplates / Breaker Plates (Newport Camp Mate)
Warranty1 Year Limited
Width1"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON MPL1124A | BH4YKJ MPL1124A1"-
RFQ
EATON MPL1125A | BH4YKV MPL1125A1"€732.63
EATON MPL1123A | BH4YKX MPL1123A1"€1,177.28
EATON MPL1127A | BH4YLE MPL1127A4 3/4"-
RFQ
EATON MPL1128A | BH4YLJ MPL1128A1"€787.62
RFQ
EATON MPL1130 | BH4YLK MPL11301"-
RFQ
EATON MPL1135A | BH4YLM MPL1135A1"€732.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RVPH1139 Faceplate, 30A, 20 GFI Receptacle
€148.74 /unit