Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA OC 277 12/4G M10 Converter Onepassoc 277v 4in | AE9PZL 6LFK6

LITHONIA LIGHTING OC 277 12/4G M10 Converter Onepassoc 277v 4in

Item: AE9PZL Model: OC 277 12/4G M10Cross Ref: 6LFK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConverter
Length4"
No. Of Conductors6
Overall Length2 3/8"
Overall Width9/16"
TypeOnepass OC, Reloc
Voltage277V AC
Accessory TypeModular Wiring
For Use WithAisle Lighter Fluorescent High Bay, Fluorescent High Bay, General T8 Troffers, LED Luminaires, Low-Profile Recessed LED Luminaire, PROTEON SL Linear LED High Bay, SPEC-BEAM Full-sided Fluorescent High Bay, Z Series Fluorescent Striplights
Number Of Conductors6
StandardsCULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.3
Ship length (cm)22.86
Ship width (cm)6.35
HS code8536904000
Country of OriginUS

Product Details:

    • Special Features: Provides the interface between hardwiring andthe Reloc wiring system at homerun location. Four No. 12AWG conductors plus one No. 12 ground

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING OC 277 12/4G M10 Converter Onepassoc 277v 4in
€35.27 /unit