Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON RS2R-12-Q6 | BH6RHH

EATON RS2R-12-Q6 Safety Interlock Switch, 300 mA at 24 VDC Contact, 1NO-2NC Contact

Item: BH6RHH Model: RS2R-12-Q6Cross Ref: 45MZ37
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€343.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
AccuracyLess than 10%
Cable Length3"
Cable TypePVC
Connection6-pin dual key micro connector
Contact Configuration1 NO-2 NC
Contact Rating300 mA At 24V DC
Enclosure MaterialPolyamide
Height2"
Ip RatingIP67, IP69K
Length0.94"
Max Operating Temp.131°F
Max. Dc Amps300 mA
Min. Operating Temp.14°F
Notes0
Switch TypeMagnetic reed switch
TypeMechanical Limit Switches
Warranty1 yr.
Weight0.125 lbs.
Width11/25"
Body MaterialPlastic
Body Material TypeNon-Metallic
Body StyleRectangular
Components IncludedActuator, Switch
Contact Form1NO/2NC
Dc Contact Rating0.3 A @ 24 V
Indicating LightNo Indicating Light Included
Magnet Actuator Depth0.51"
Magnet Actuator Height2.04"
Magnet Actuator Width1.03"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13
Off Sensing Distance3/4"
On Sensing Distance0.31"
Operating Temperature - Maximum131°F
Operating Temperature - Minimum14°F
Overall Depth2.05"
Overall Height0.51"
Overall Width1.02"
Port LocationBottom Output
SeriesRS Series
StandardsCE, CSA, EN ISO 13849, IEC 62061, ISO 14119, UL E166051
Switch Depth0.51"
Switch Height2.04"
Switch Width1.03"
Termination Type6-Pin Micro

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)5.08
Ship length (cm)2.39
Ship width (cm)1.12
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingIp RatingPrice
EATON RS2-02-C3 | BH6RFW RS2-02-C3120 ft.300 mA At 24V DCIP67, IP69K€250.44
EATON RS2-01-C3 | BH6RFY RS2-01-C3118.1102361m300 mA-€242.51
EATON RS2-10-C3 | BH6RFZ RS2-10-C3118.1102361m300 mA-€242.51
EATON RS2-02-C10 | BH6RGC RS2-02-C10396 ft.300 mA At 24V DCIP67, IP69K€309.67
EATON RS2-02-Q4-SWD | BH6RGF RS2-02-Q4-SWD3"300 mA At 24V DCIP67, IP69K€278.52
EATON RS2-12-C10 | BH6RGG RS2-12-C10396 ft.300 mA At 24V DCIP67, IP69K€369.95
EATON RS2-11-C10 | BH6RGH RS2-11-C10396 ft.300 mA At 24V DCIP67, IP69K€284.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RS2R-12-Q6 Safety Interlock Switch, 300 mA at 24 VDC Contact, 1NO-2NC Contact
€343.90 /unit