EATON RS2-10-C3 | BH6RFZ

EATON RS2-10-C3 Limit Switch, 300 mA at 24 VDC Contact, 1NO Contact

Item: BH6RFZ Model: RS2-10-C3
In Stock

Get it by Tuesday, Jun 17

€242.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Cable Length118.1102361m
Cable TypePVC
Contact Configuration1 NO
Contact Rating300 mA
Enclosure MaterialThermoplastic Polyamide
Height1/2"
Length2"
Max Operating Temp.131°F
Max. Dc Amps300 mA
Min. Operating Temp.14°F
Notes0
Operating Voltage24V DC
Temp. Rating14°F to 131°F
TypeLimit Switches
Warranty1 yr.
Weight0.4 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingIp RatingPrice
EATON RS2-02-C3 | BH6RFW RS2-02-C3120 ft.300 mA At 24V DCIP67, IP69K€250.44
EATON RS2-01-C3 | BH6RFY RS2-01-C3118.1102361m300 mA-€242.51
EATON RS2-02-C10 | BH6RGC RS2-02-C10396 ft.300 mA At 24V DCIP67, IP69K€309.67
EATON RS2-02-Q4-SWD | BH6RGF RS2-02-Q4-SWD3"300 mA At 24V DCIP67, IP69K€278.52
EATON RS2-12-C10 | BH6RGG RS2-12-C10396 ft.300 mA At 24V DCIP67, IP69K€369.95
EATON RS2-11-C10 | BH6RGH RS2-11-C10396 ft.300 mA At 24V DCIP67, IP69K€284.53
EATON RS2-11-Q4 | BH6RGJ RS2-11-Q43"300 mA At 24V DCIP67, IP69K€262.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RS2-10-C3 Limit Switch, 300 mA at 24 VDC Contact, 1NO Contact
€242.51 /unit