EATON RMTS4200U | BH6RDR

EATON RMTS4200U Rotary Disconnect Switch, Non-Fusible, 600VAC, 200 4Pdt Contact Form, 4P

Item: BH6RDR Model: RMTS4200U
In Stock

Get it by Wednesday, Jun 11

€7,669.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps200A
Height14.9"
Length10.472"
Number Of Poles4
SeriesSeries Manual Transfer
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.97 lbs.
Width15"

Shipping Info:

Ship weight (kg) 2.6865
Ship height (cm)37.85
Ship length (cm)26.6
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltagePrice
EATON R4H3030FCCSN | BH6PCL R4H3030FCCSN30A3600V-
RFQ
EATON R4H3030FCC | BH6PCM R4H3030FCC30A3600V€750.97
EATON R5A3025UBP336 | BH6PCP R5A3025UBP33625A3600V-
RFQ
EATON R4H3030FJ | BH6PCQ R4H3030FJ30A3600V€710.38
EATON R4H3030FJSN | BH6PCR R4H3030FJSN30A3600V€783.49
EATON R5A3016U | BH6PCT R5A3016U16A3600V€169.66
EATON R5A3040UBP336 | BH6PCU R5A3040UBP33640A3600V€193.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RMTS4200U Rotary Disconnect Switch, Non-Fusible, 600VAC, 200 4Pdt Contact Form, 4P
€7,669.52 /unit