EATON R4H3030FJ | BH6PCQ

EATON R4H3030FJ H -Frame Fusible Rotary Disconnect Switch, 600 VAC, 30A, 20 Hp, 22 Hp, 3P

Item: BH6PCQ Model: R4H3030FJ
In Stock

Get it by Friday, Jun 13

€710.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps30A
Fuse Class ProvisionClass J
Height4.57"
Length4.14"
Number Of Poles3
SeriesSeries R4
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3.91"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)11.61
Ship length (cm)10.52
Ship width (cm)9.93
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltagePrice
EATON R4H3030FCCSN | BH6PCL R4H3030FCCSN30A3600V-
RFQ
EATON R4H3030FCC | BH6PCM R4H3030FCC30A3600V€750.97
EATON R5A3025UBP336 | BH6PCP R5A3025UBP33625A3600V-
RFQ
EATON R4H3030FJSN | BH6PCR R4H3030FJSN30A3600V€783.49
EATON R5A3016U | BH6PCT R5A3016U16A3600V€169.66
EATON R5A3040UBP336 | BH6PCU R5A3040UBP33640A3600V€193.35
EATON R9C3060U | BH6PCW R9C3060U60A3600V€594.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON R4H3030FJ H -Frame Fusible Rotary Disconnect Switch, 600 VAC, 30A, 20 Hp, 22 Hp, 3P
€710.38 /unit