EATON RMBBP423 | BH6RBY

EATON RMBBP423 Main Breaker Switch Instant Service Switchboard, 3 Wire, 240 VAC, 400A, 1 Phase

Item: BH6RBY Model: RMBBP423
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Board
Amps Rating400A
Height90"
Length26"
Max. Voltage240V
Nema Enclosure RatingNEMA 3R
Notes240V Distribution Panels Have Double Branch Provisions For Four Type ED 225A Frame Circuit Breakers And 24 Poles Of Type Bab 100A Frame Circuit Breakers
Number Of Wires3
Phase1
TypeMain Breaker With Distribution Panel
Warranty1 yr.
Weight750 lbs.
Width38"

Shipping Info:

Ship weight (kg) 337.5
Ship length (cm)66.04
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ISIQ260 | BH4DGZ ISIQ2606"--
RFQ
EATON MBB644 | BH4VYE MBB64490"3-
RFQ
EATON MBB823 | BH4VYH MBB82390"1-
RFQ
EATON MBB423 | BH4VYR MBB42390"1€8,068.74
EATON MBB424 | BH4VYT MBB42490"3€9,823.39
EATON MBB624 | BH4VYV MBB62490"3-
RFQ
EATON MBB444 | BH4VYW MBB44490"3€11,182.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RMBBP423 Main Breaker Switch Instant Service Switchboard, 3 Wire, 240 VAC, 400A, 1 Phase