EATON RGC316039ZGM | BH6QAK

EATON RGC316039ZGM Molded Case Circuit Breaker, Electronic Alsig W/ Maint. Mode Trip, 3-Pole, 600 Vac, 1600A

Item: BH6QAK Model: RGC316039ZGM
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1600A
Circuit Breaker TypeRG
CommunicationZone Selective Interlock
FrameRG
Frequency Rating50-60 Hz
Height15 1/2"
Interrupt Rating200 kAIC at 240V AC, 100 kAIC at 480V AC
Length9 3/4"
Mfr. SeriesSeries G
Mounting HardwareMetric
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic ALSIG With Maintenance Mode
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON RGC316032ZGEC | BH6PVQ RGC316032ZGEC3600V AC-RG-
RFQ
EATON RGC316032E | BH6PVR RGC316032E3600V AC-RG-
RFQ
EATON RGC316032B20ZGEC | BH6PVU RGC316032B20ZGEC3600V AC-RG-
RFQ
EATON RGC316032B20ZGE | BH6PVV RGC316032B20ZGE3600V AC-RG-
RFQ
EATON RGC316032B20E | BH6PVW RGC316032B20E3600V AC-RG-
RFQ
EATON RGC316032B20EC | BH6PVX RGC316032B20EC3600V AC-RG-
RFQ
EATON RGC316033EC | BH6PVY RGC316033EC3600V ACComplete BreakerRG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGC316039ZGM Molded Case Circuit Breaker, Electronic Alsig W/ Maint. Mode Trip, 3-Pole, 600 Vac, 1600A