EATON RFK262 | BH6PUR

EATON RFK262 Fuse Clip Conversion Kit, 600VAC

Item: BH6PUR Model: RFK262
In Stock

Get it by Wednesday, Jun 11

€66.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Clip
Amps Rating60A
For Use WithDS Switch
Height1 1/5"
Length2"
Special FeaturesSuitable For Enclosed Circuit Breakers
TypeClass R Fuse Clip Conversion Kit
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.15 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RFK121 | BH6PUB RFK121RFK121€66.06
EATON RFK222 | BH6PUH RFK222RFK222€66.06
EATON RFK161 | BH6PUQ RFK161RFK161€58.64
EATON RFK464 | BH6PUV RFK464RFK464-
RFQ
EATON RFK666 | BH6PUW RFK666RFK666-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RFK262 Fuse Clip Conversion Kit, 600VAC
€66.06 /unit