Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 10F326 Swing Check Valve Brass 1-1/2 Inch Npt | AA2ETZ

APPROVED VENDOR 10F326 Swing Check Valve Brass 1-1/2 Inch Npt

Item: AA2ETZ Model: 10F326
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Cap To Inlet Center2 1/4"
Connection TypeNPT
Cracking Pressure0.75 psi to 1 psi
Hex Size2.156"
Length3 3/4"
MaterialBrass
Max. Temp.180°F
Max. Water Pressure200 psi
Mounting PositionHorizontal/Vertical
Seat MaterialBrass
Size1.5"
3-a ComplianceNot Rated
Body MaterialBrass
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate76 GPM
For MediaSteam, Water
Height - Cap To Inlet Center2 1/4"
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 180°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Overall Length3.75"
Pipe Size1 1/2"
Seal MaterialBrass
Silent CheckStandard
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.8374
Ship height (cm)11.5
Ship length (cm)6.83
Ship width (cm)10
HS code8481301090
Country of OriginCN

Product Variants

ProductModelConnection TypeMax. Temp.Cracking PressureMax. Water PressureMounting PositionCap To Inlet CenterHex SizeSeat MaterialPrice
APPROVED VENDOR 10F288 Swing Check Valve Bronze 1/4 Inch Npt | AA2ERJ 10F288NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"0.906"Bronze€42.47
APPROVED VENDOR 10F289 Swing Check Valve Bronze 3/8 Inch Npt | AA2ERK 10F289NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"-Bronze€39.23
APPROVED VENDOR 10F290 Swing Check Valve Bronze 1/2 Inch Npt | AA2ERL 10F290NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"1 1/8"Bronze€45.55
APPROVED VENDOR 10F291 Swing Check Valve Bronze 3/4 Inch Npt | AA2ERM 10F291NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.656"1 3/8"Bronze€52.77
APPROVED VENDOR 10F292 Swing Check Valve Bronze 1 Inch Npt | AA2ERN 10F292NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"1.688"Bronze€68.44
APPROVED VENDOR 10F293 Swing Check Valve Bronze 1-1/4 Inch Npt | AA2ERP 10F293NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical2.062"2"Bronze€128.25
APPROVED VENDOR 10F294 Swing Check Valve Bronze 1-1/2 Inch Npt | AA2ERQ 10F294NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical2 1/4"2.312"Bronze€105.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 10F326 Swing Check Valve Brass 1-1/2 Inch Npt
€152.12 /unit