EATON R9N2600FJ | BH6PFE

EATON R9N2600FJ Class J Fusible Rotary Disconnect Switch, 600 VAC, 600A, 2P

Item: BH6PFE Model: R9N2600FJ
In Stock

Get it by Tuesday, Jun 17

€5,747.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps600A
Fuse Class ProvisionClass J
Height10.98"
Length9.87"
Number Of Poles2
SeriesSeries R9
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10.63"

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)27.89
Ship length (cm)25.07
Ship width (cm)27
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltagePrice
EATON R4H3030FCCSN | BH6PCL R4H3030FCCSN30A3600V-
RFQ
EATON R4H3030FCC | BH6PCM R4H3030FCC30A3600V€750.97
EATON R5A3025UBP336 | BH6PCP R5A3025UBP33625A3600V-
RFQ
EATON R4H3030FJ | BH6PCQ R4H3030FJ30A3600V€710.38
EATON R4H3030FJSN | BH6PCR R4H3030FJSN30A3600V€783.49
EATON R5A3016U | BH6PCT R5A3016U16A3600V€169.66
EATON R5A3040UBP336 | BH6PCU R5A3040UBP33640A3600V€193.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON R9N2600FJ Class J Fusible Rotary Disconnect Switch, 600 VAC, 600A, 2P
€5,747.45 /unit