EATON R9E3400U | BH6PDT

EATON R9E3400U E-Frame Non-Fusible Rotary Disconnect Switch, 600 VAC, 400A, 336 Hp, 350 Hp, 3P

Item: BH6PDT Model: R9E3400U
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps400A
Height8 3/4"
Length17 1/4"
Number Of Poles3
SeriesSeries R9
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width14 1/4"

Shipping Info:

Ship weight (kg) 5.9625
Ship height (cm)22.23
Ship length (cm)43.82
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltagePrice
EATON R4H3030FCCSN | BH6PCL R4H3030FCCSN30A3600V-
RFQ
EATON R4H3030FCC | BH6PCM R4H3030FCC30A3600V€750.97
EATON R5A3025UBP336 | BH6PCP R5A3025UBP33625A3600V-
RFQ
EATON R4H3030FJ | BH6PCQ R4H3030FJ30A3600V€710.38
EATON R4H3030FJSN | BH6PCR R4H3030FJSN30A3600V€783.49
EATON R5A3016U | BH6PCT R5A3016U16A3600V€169.66
EATON R5A3040UBP336 | BH6PCU R5A3040UBP33640A3600V€193.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON R9E3400U E-Frame Non-Fusible Rotary Disconnect Switch, 600 VAC, 400A, 336 Hp, 350 Hp, 3P