Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON R2-8-36M Hose Assembly Hydraulic 1/2 Id x 36 Inch 3/8 Npt | AB9TUJ 2F753

EATON R2-8-36M Hose Assembly, 3/8 Inch x 3/8 Inch Size, MNPT x MNPT, 1/2 Inch Hose I.D., Black

Item: AB9TUJ Model: R2-8-36MCross Ref: 2F753
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Assembly
Compatible WithPetroleum And Water Based Fluids
Connection TypeNPT
CoverSynthetic Rubber
Dash Size6
Hose I.d.1/2"
Hose Length36"
Hose Outside Dia.0.79"
Max. Operating Pressure3500 psi
Min. Bending Radius3 1/2"
Reinforcement MaterialBraided Carbon Steel
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
TypeHigh Pressure
Weight/ft.0.34 lbs.
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialSynthetic Rubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/2"
Hose Reinforcement MaterialCarbon Steel
Hose Reinforcement TypeBraid
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F4000 psi
StandardsSAE J517C 100R2

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)44.45
Ship width (cm)38.1
HS code4009220050
Country of OriginUS

Product Variants

ProductModelHose I.d.Hose LengthTemp. RangeDash SizeMax. Operating PressureTube MaterialHose Outside Dia.TypePrice
EATON 4-36WH Hose Assembly Hydraulic 1/4 Id x 36 Inch 1/4 Npt | AB9TNF 2F499 4-36WH1/4"36"-65°F to +200°F42750Thermoplastic0.53"Western Snow Plow-
RFQ
EATON 4-45MH Hose Assembly Hydraulic 1/4 Id x 45 Inch 1/4 Npt | AB9TNG 2F501 4-45MH1/4"45"-65°F to +200°F42750Thermoplastic0.53"Meyer Snow Plow-
RFQ
EATON R2-12-24M Hose Assembly Hydraulic 3/4 Id x 24 Inch 3/4 Npt | AB9TRQ 2F673 R2-12-24M3/4"24"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€58.73
EATON R2-12-36M Hose Assembly Hydraulic 3/4 Id x 36 Inch 3/4 Npt | AB9TRT 2F677 R2-12-36M3/4"36"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€66.08
EATON R2-12-48M Hose Assembly Hydraulic 3/4 Id x 48 Inch 3/4 Npt | AB9TRV 2F681 R2-12-48M3/4"48"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€77.00
EATON R2-12-60M Hose Assembly Hydraulic 3/4 Id x 60 Inch 3/4 Npt | AB9TRX 2F685 R2-12-60M3/4"60"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€85.17
EATON R2-12-72M Hose Assembly Hydraulic 3/4 Id x 72 Inch 3/4 Npt | AB9TRZ 2F689 R2-12-72M3/4"72"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€96.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON R2-8-36M Hose Assembly, 3/8 Inch x 3/8 Inch Size, MNPT x MNPT, 1/2 Inch Hose I.D., Black
€55.72 /unit