EATON 4-36WH Hose Assembly Hydraulic 1/4 Id x 36 Inch 1/4 Npt | AB9TNF 2F499

EATON 4-36WH Hose Assembly Hydraulic 1/4 Id x 36 Inch 1/4 Npt

Item: AB9TNF Model: 4-36WHCross Ref: 2F499
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Assembly
Compatible WithPetroleum And Water Based Fluids
CoverThermoplastic
Dash Size4
Hose I.d.1/4"
Hose Length36"
Hose Outside Dia.0.53"
Max. Operating Pressure2750
Min. Bending Radius1 1/4"
Npt1/4"
Reinforcement MaterialFabric
Temp. Range-65°F to +200°F
Tube MaterialThermoplastic
TypeWestern Snow Plow
Weight/ft.0.09 lbs.
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNylon
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/4"
Hose Reinforcement MaterialFiber
Hose Reinforcement TypeBraid
Hose Tube MaterialTPE
Max. Working Pressure @ 70 F3000 psi
StandardsSAE 100R7

Shipping Info:

Ship weight (kg) 0.2
Ship height (cm)4.57
Ship length (cm)21.59
Ship width (cm)21.59
HS code4009220050
Country of OriginUS

Product Variants

ProductModelHose I.d.Hose LengthTemp. RangeDash SizeMax. Operating PressureTube MaterialHose Outside Dia.TypePrice
EATON 4-45MH Hose Assembly Hydraulic 1/4 Id x 45 Inch 1/4 Npt | AB9TNG 2F501 4-45MH1/4"45"-65°F to +200°F42750Thermoplastic0.53"Meyer Snow Plow-
RFQ
EATON R2-12-24M Hose Assembly Hydraulic 3/4 Id x 24 Inch 3/4 Npt | AB9TRQ 2F673 R2-12-24M3/4"24"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€58.73
EATON R2-12-36M Hose Assembly Hydraulic 3/4 Id x 36 Inch 3/4 Npt | AB9TRT 2F677 R2-12-36M3/4"36"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€66.08
EATON R2-12-48M Hose Assembly Hydraulic 3/4 Id x 48 Inch 3/4 Npt | AB9TRV 2F681 R2-12-48M3/4"48"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€77.00
EATON R2-12-60M Hose Assembly Hydraulic 3/4 Id x 60 Inch 3/4 Npt | AB9TRX 2F685 R2-12-60M3/4"60"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€85.17
EATON R2-12-72M Hose Assembly Hydraulic 3/4 Id x 72 Inch 3/4 Npt | AB9TRZ 2F689 R2-12-72M3/4"72"-40°F to +212°F122250 psiSynthetic Rubber1 2/25"High Pressure€96.50
EATON R2-16-24F Hose Assembly Hydraulic 1 Id x 24 Inch 1 5/16 Jic | AB9TTA 2F691 R2-16-24F1"24"-40°F to +212°F162000 psiSynthetic Rubber1 9/25"High Pressure€93.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4-36WH Hose Assembly Hydraulic 1/4 Id x 36 Inch 1/4 Npt