EATON QPHW3030H | BH6PAX

EATON QPHW3030H Thermal-Magnetic Circuit Breaker, Type Qph, 30 A, 22 Kaic, 3-Pole, 240 V, Qphw Breaker

Item: BH6PAX Model: QPHW3030H
In Stock

Get it by Thursday, Jun 12

€1,202.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker TypeQPHW
Height4.9"
Interrupt Rating22 kAIC
Length3 4/5"
Mounting TypePlug-On
Number Of Poles3
OptionsNon-interchangeable
Quantity32
TerminalsFixed
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage240V
Warranty1 yr.
Width3.1"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)12.45
Ship length (cm)9.65
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QPHW3030H Thermal-Magnetic Circuit Breaker, Type Qph, 30 A, 22 Kaic, 3-Pole, 240 V, Qphw Breaker
€1,202.78 /unit