EATON HQP1020V | BH3LVM

EATON HQP1020V Thermal-Magnetic Circuit Breaker, 1-Pole, 20A, 10 Kaic, 120/240V, Plug-On Mounting

Item: BH3LVM Model: HQP1020V
In Stock

Get it by Friday, Jun 13

€175.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeHQP
Features50aa C Calibration
Height1"
Interrupt Rating10 kAIC
Length1"
Mounting TypePlug-On
Number Of Poles1
Quantity17
Trip TypeNon Interchangeable
TypeQuicklag
Voltage120/240V
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1015V | BH3LVN HQP1015VHQP1120/240V€167.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HQP1020V Thermal-Magnetic Circuit Breaker, 1-Pole, 20A, 10 Kaic, 120/240V, Plug-On Mounting
€175.65 /unit