EATON QHPX1015 | BH6NWA

EATON QHPX1015 Thermal-Magnetic Circuit Breaker, Type Qhp, 15 A, 42 Kaic, 1-Pole, 120/240 V

Item: BH6NWA Model: QHPX1015
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker TypeQHPX
Height3 2/5"
Interrupt Rating42 kAIC
Length4 1/5"
Mounting TypePlug-On
NotesSwitching Duty Rated For 120V Fluorescent Light Applications.
Number Of Poles1
OptionsNon-interchangeable
Quantity17
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.25 lbs.
Width3 4/5"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.64
Ship length (cm)10.67
Ship width (cm)9.65
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON HQP1010R3 | BH3LVA HQP1010R3HQP1120/240V-
RFQ
EATON HQP1010 | BH3LVE HQP1010HQP1120/240V€126.86
EATON HQP1015 | BH3LVF HQP1015---€109.10
EATON HQP1015D | BH3LVG HQP1015DHQP1120/240V€155.59
EATON HQP1025 | BH3LVH HQP1025----
RFQ
EATON HQP1020D | BH3LVJ HQP1020DHQP1120/240V€179.63
EATON HQP1020V | BH3LVM HQP1020VHQP1120/240V€175.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QHPX1015 Thermal-Magnetic Circuit Breaker, Type Qhp, 15 A, 42 Kaic, 1-Pole, 120/240 V