Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QCGFEP1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8UAP

EATON QCGFEP1015 Ground Fault Equipment Protector, 120 VAC, 15A, 10 kA Interrupt, 1P

Item: AG8UAP Model: QCGFEP1015
In Stock : 42 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€304.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker TypeQCGF
ConnectionCable-in/cable-out
Features30 Ma Trip Sensitivity
Height1.3"
Interrupt Rating10 kAIC
Length5 1/5"
Number Of Poles1
Trip TypeNon Interchangeable
TypeEquipment Protector
Voltage120V AC
Warranty1 yr.
Weight0.55 lbs.
Width3.3"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.3
Ship length (cm)13.21
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON QCGF1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8UAH QCGF10151QCGF120V AC-
RFQ
EATON QCGF2015 Circuit Breaker Feed-thru 15 Amp 240vac 2p 10kaic@120v | AG8UAJ QCGF20152QCGF120/240V-
RFQ
EATON QCGF2030 Circuit Breaker Feed-thru 30 Amp 240vac 2p 10kaic@120v | AG8UAL QCGF20302QCGF120/240V-
RFQ
EATON QCGF2050 Circuit Breaker Feed-thru 50 Amp 240vac 2p 10kaic@120v | AG8UAN QCGF20502QCGF120/240V-
RFQ
EATON QCGFEP1020 Circuit Breaker Feed-thru 20 Amp 120vac 1p 10kaic@120v | AG8UAQ QCGFEP10201QCGF120V AC€261.28
EATON QCGFEP1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 10kaic@120v | AG8UAR QCGFEP10301QCGF120V AC€273.16
EATON QCGFEP2015 Circuit Breaker Feed-thru 15 Amp 240vac 2p 10kaic@120v | AG8UAT QCGFEP20152QCGFEP120/240V€369.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCGFEP1015 Ground Fault Equipment Protector, 120 VAC, 15A, 10 kA Interrupt, 1P
€304.82 /unit