EATON QC2035H | BH6MTF

EATON QC2035H Thermal-Magnetic Circuit Breaker, Type Qc, 35 A, 10 Kaic, 2-Pole, 240 V

Item: BH6MTF Model: QC2035H
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating35A
Circuit Breaker TypeQC
ConnectionCable-in/cable-out
Height4.7"
Interrupt Rating10 kAIC
Length3 3/5"
Number Of Poles2
OptionsNon-interchangeable
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage240V
Warranty1 yr.
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)11.94
Ship length (cm)9.14
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QC1050 Circuit Breaker Feed-thru 50 Amp 120vac 1p 10kaic@120v | AG8TXY QC1050QC1120/240VIndustrial Circuit Breaker€28.98
EATON QC1060 Circuit Breaker Feed-thru 60 Amp 120vac 1p 10kaic@120v | AG8TXZ QC1060QC1120/240VIndustrial Circuit Breaker€28.98
EATON QC2050 Circuit Breaker Feed-thru 50 Amp 240vac 2p 10kaic@120v | AG8TYC QC2050QC2120/240VIndustrial Circuit Breaker€57.90
EATON QC2060 Circuit Breaker Feed-thru 60 Amp 240vac 2p 10kaic@120v | AG8TYD QC2060QC2120/240VIndustrial Circuit Breaker€61.51
EATON QC2070 Circuit Breaker Feed-thru 70 Amp 240vac 2p 10kaic@120v | AG8TYE QC2070QC2120/240VIndustrial Circuit Breaker€111.36
EATON QC2080 Circuit Breaker Feed-thru 80 Amp 240vac 2p 10kaic@120v | AG8TYF QC2080QC2120/240VIndustrial Circuit Breaker€141.77
EATON QC2090 Circuit Breaker Feed-thru 90 Amp 240vac 2p 10kaic@120v | AG8TYG QC2090QC2120/240VIndustrial Circuit Breaker€141.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QC2035H Thermal-Magnetic Circuit Breaker, Type Qc, 35 A, 10 Kaic, 2-Pole, 240 V