EATON PXM1100TA45-1 | BH6KJQ

EATON PXM1100TA45-1 Pxm 1000 Power And Energy Meter, Ring Terminal

Item: BH6KJQ Model: PXM1100TA45-1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Height4"
I/o CapabilityAnalog Input/Output Digital Input/Output Prog. Pulse Output --Wh, Varh, Vah
Length4"
Memory4 Megabytes
Modification 2Ring terminal
Power Quality AnalysisK-Factor & Crest Factor
TypeMeter
Voltage Rating100-415V AC/100-300V DC
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM1100MA15 | BH6KHN PXM1100MA154"€2,460.23
EATON PXM1100MA11-1 | BH6KHQ PXM1100MA11-14"€2,460.23
EATON PXM1100MA13 | BH6KHR PXM1100MA134 1/2"€2,358.83
EATON PXM1100MA14-1 | BH6KHT PXM1100MA14-14"€2,715.19
RFQ
EATON PXM1100MA41-1 | BH6KHU PXM1100MA41-14"-
RFQ
EATON PXM1100MA14 | BH6KHV PXM1100MA144"-
RFQ
EATON PXM1100MA15-1 | BH6KHX PXM1100MA15-15"€2,460.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM1100TA45-1 Pxm 1000 Power And Energy Meter, Ring Terminal