EATON PXM1000MA44-1 | BH6KGP

EATON PXM1000MA44-1 Power and Energy Meter, 20-60 VDC, 1/5A, LCD Display

Item: BH6KGP Model: PXM1000MA44-1
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Height4"
Length4"
TypeMeter
Voltage Rating20-60V DC
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM1000MA13-1 | BH6KGF PXM1000MA13-14"-
RFQ
EATON PXM1000MA43-1 | BH6KGL PXM1000MA43-14"€1,763.20
EATON PXM1000MA15-1 | BH6KGM PXM1000MA15-14"€1,762.54
EATON PXM1000MA1R-1 | BH6KGN PXM1000MA1R-14"€1,606.43
EATON PXM1000MA13 | BH6KGQ PXM1000MA134"€1,540.20
EATON PXM1000MA11-1 | BH6KGR PXM1000MA11-14"€1,606.43
EATON PXM1000MA14 | BH6KGT PXM1000MA144"€1,874.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM1000MA44-1 Power and Energy Meter, 20-60 VDC, 1/5A, LCD Display