EATON PXM1000MA43-1 | BH6KGL

EATON PXM1000MA43-1 Pxm 1000 Power And Energy Meter, Ring Terminal, Lcd Display, Frequency Range 45-65Hz

Item: BH6KGL Model: PXM1000MA43-1
In Stock

Get it by Wednesday, Jun 11

€1,763.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input333 mV
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Height4"
I/o CapabilityProg. Pulse Output --Wh, Varh, Vah Analog Input/Output Digital Input/Output
Length4"
MemoryNone
Modification 2Ring terminal
Power Quality AnalysisK-Factor & Crest Factor
TypeMeter
Voltage Rating100-415V AC/100-300V DC
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM1000MA13-1 | BH6KGF PXM1000MA13-14"-
RFQ
EATON PXM1000MA15-1 | BH6KGM PXM1000MA15-14"€1,762.54
EATON PXM1000MA1R-1 | BH6KGN PXM1000MA1R-14"€1,606.43
EATON PXM1000MA44-1 | BH6KGP PXM1000MA44-14"-
RFQ
EATON PXM1000MA13 | BH6KGQ PXM1000MA134"€1,540.20
EATON PXM1000MA11-1 | BH6KGR PXM1000MA11-14"€1,606.43
EATON PXM1000MA14 | BH6KGT PXM1000MA144"€1,874.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM1000MA43-1 Pxm 1000 Power And Energy Meter, Ring Terminal, Lcd Display, Frequency Range 45-65Hz
€1,763.20 /unit