Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON PHL1 Handle Lock Fd Frame Type | AG8TPW

EATON PHL1 Padlockable Off Handle Lock Hasp, 1P, For Use With F-Frame Molded Case Circuit Breaker

Item: AG8TPW Model: PHL1
In Stock : 92 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Hasp
For Use WithSingle-Pole Breakers
Frame SizeFrame J-K
Height0.7"
Length4 1/2"
SeriesSeries C
Special FeaturesUsed With Single-Pole Breakers
TypePadlockable Handle Lock Hasp
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.07 lbs.
Width1 2/5"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)3.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PLK1 Handle Lock Fd Frame Type | AG8TQG PLK1PLK1€43.12
EATON PLK3 Handle Lock Kd Frame Type | AG8TQH PLK3PLK3€69.14
EATON LPHLOFF | BH4QBK LPHLOFFLPHLOFF€155.87
EATON LPHL | BH4QBM LPHLLPHL€89.14
EATON PLK1LOFF | BH6JFT PLK1LOFFPLK1LOFF-
RFQ
EATON PLK1ROFF | BH6JFV PLK1ROFFPLK1ROFF€126.80
EATON PLK3ROFF | BH6JGE PLK3ROFFPLK3ROFF€133.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PHL1 Padlockable Off Handle Lock Hasp, 1P, For Use With F-Frame Molded Case Circuit Breaker
€50.31 /unit