Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUSQVARNA HI5-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod | AC2MXD 2LDV6

HUSQVARNA HI5-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod

Item: AC2MXD Model: HI5-14Cross Ref: 2LDV6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€471.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationConcrete, Masonry, Stone
Arbor Hole1"
Arbor ShapeRound
Blade Dia.14"
Blade MaterialDiamond
Blade TypeSegmented Rim
Cutting Depth4 5/8"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use WithPower Cutters
For Use With Saw TypePower Cutters, Small Flat Saws
GradeBetter
Materials CutConcrete, Masonry, Stone
Max. Rpm6300 RPM
Max. Saw Power20 hp
Plate Thickness0.13"
Primary Saw ApplicationMasonry
Rim TypeSegmented
Arbor Size1"
For Use On Concrete TypeHard Aggregate
Max. Cutting Depth5"

Shipping Info:

Ship weight (kg) 2.232
Ship height (cm)2.03
Ship length (cm)39.88
Ship width (cm)39.88
HS code8202990000
Country of OriginUS

Product Variants

ProductModelBlade Dia.Rim TypeArbor ShapeCutting TypeArbor SizeBlade MaterialMax. Saw PowerMax. Cutting DepthPrice
HUSQVARNA NXS-12 Diamond Saw Blade Wet/dry Segmented Rim 12 Inod | AC2MXA 2LDV3 NXS-1212"SegmentedRoundDry, Wet1"Diamond20 hp4"€361.12
HUSQVARNA NXS-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod | AC2MXB 2LDV4 NXS-1414"SegmentedRoundDry, Wet-Diamond20 hp-€411.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA HI5-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod
€471.17 /unit