EATON PHB3N4X3P | BH6JCT

EATON PHB3N4X3P Three-Position External Handle, 5.906 Inch Length, 15.7 Inch Width, Black

Item: BH6JCT Model: PHB3N4X3P
In Stock

Get it by Thursday, Jun 12

€834.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPistol Handle
ColorBlack
FeaturesSize 3. Lockable
Height8.27"
Length3.07"
Nema Enclosure RatingNEMA 4, NEMA 4X
TypeThree-position Handle
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.28 lbs.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)21.01
Ship length (cm)7.8
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON PHB1N4XF | BH6JCG PHB1N4XFFront Pistol Handle2"30/60/100A€309.13
EATON PHB2N4XF | BH6JCK PHB2N4XFFront Pistol Handle2"-€462.34
EATON PHB1N4XS | BH6JCL PHB1N4XSRight Side Pistol Handle2"-€210.32
EATON PHB2N4X3P | BH6JCN PHB2N4X3PThree-position Handle2"-€341.75
EATON PHB4N4XF | BH6JCR PHB4N4XFFront Pistol Handle2"600-1200A€860.61
EATON PHB4N4X3P | BH6JCW PHB4N4X3PThree-position Handle0.1"-€976.07
RFQ
EATON PHR1N12F | BH6JCX PHR1N12FFront Pistol Handle2"30/60/100A€219.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PHB3N4X3P Three-Position External Handle, 5.906 Inch Length, 15.7 Inch Width, Black
€834.97 /unit