EATON PHB1N4XS | BH6JCL

EATON PHB1N4XS Door Interlocked External Right Side Pistol Handle, 3.07 Inch Width, Black

Item: BH6JCL Model: PHB1N4XS
In Stock

Get it by Thursday, Jun 12

€210.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPistol Handle
ColorBlack
FeaturesExternal Right Side Pistol Handle
Height2"
Length3.07"
Nema Enclosure RatingNEMA 4, NEMA 4X
TypeRight Side Pistol Handle
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.2 lbs.
Width1.73"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)7.8
Ship width (cm)4.39
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON PHB1N4XF | BH6JCG PHB1N4XFFront Pistol Handle2"30/60/100A€309.13
EATON PHB2N4XF | BH6JCK PHB2N4XFFront Pistol Handle2"-€462.34
EATON PHB2N4X3P | BH6JCN PHB2N4X3PThree-position Handle2"-€341.75
EATON PHB4N4XF | BH6JCR PHB4N4XFFront Pistol Handle2"600-1200A€860.61
EATON PHB3N4X3P | BH6JCT PHB3N4X3PThree-position Handle8.27"-€834.97
EATON PHB4N4X3P | BH6JCW PHB4N4X3PThree-position Handle0.1"-€976.07
RFQ
EATON PHR1N12F | BH6JCX PHR1N12FFront Pistol Handle2"30/60/100A€219.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PHB1N4XS Door Interlocked External Right Side Pistol Handle, 3.07 Inch Width, Black
€210.32 /unit