EATON PDG43M0600TFAJ Circuit Breaker, 600A, 35 kA at 480V AC, Fixed/Adjustable | CH9WEZ

EATON PDG43M0600TFAJ Molded Case Circuit Breaker, 600 VAC, 600A, 65 kA interrupt, 3P

Item: CH9WEZ Model: PDG43M0600TFAJCross Ref: 61HU53
In Stock

Get it by Tuesday, Jun 17

€7,443.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ac Voltage Rating600V AC
Amps600A
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth4.38"
For Use WithPower Defense
Frame Size800A/Frame 4
Height16"
Instantaneous TripFixed, Adjustable
Max. Air Rating35 kA at 480V AC
Max. Operating Temp.158°F
Max. Wire Size1 AWG
Min. Operating Temp.-4°F
Min. Wire Size500 AWG
Number Of Poles3
PhaseThree
Phase ConnectionABC
StandardsCCC, CSA, IEC 60947-2, ROHS, UL 489
Terminal ConnectionStandard Line And Load Lugs
Trip TypeThermo Magnetic
Width8.25"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)40.64
Ship length (cm)11.13
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesPrice
EATON JD3150 Bolt On Circuit Breaker Jd 150 Amp 600vac 3p 35kaic@480v | AG8QBJ JD3150---€2,892.27
EATON JD3175 Bolt On Circuit Breaker Jd 175 Amp 600vac 3p 35kaic@480v | AG8QBK JD3175---€2,892.27
EATON JD3200 Bolt On Circuit Breaker Jd 200 Amp 600vac 3p 35kaic@480v | AG8QBL JD3200---€2,892.27
EATON JD3225 Bolt On Circuit Breaker Jd 225 Amp 600vac 3p 35kaic@480v | AG8QBM JD3225---€2,892.27
EATON JD3250 Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBN JD3250---€3,056.47
EATON HKD2300I | BH3CYU HKD2300I----
RFQ
EATON HKD2400I | BH3CYX HKD2400I----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PDG43M0600TFAJ Molded Case Circuit Breaker, 600 VAC, 600A, 65 kA interrupt, 3P
€7,443.84 /unit