Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON PDG13M0020TFFJ Circuit Breaker, 20A, 65 kA at 480V AC, Fixed | CH9WDN

EATON PDG13M0020TFFJ Circuit Breaker, 20 A, 65 kA at 480 VAC, Fixed, ABC, Std Line and Load Lugs, Std

Item: CH9WDN Model: PDG13M0020TFFJCross Ref: 61HT56
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,612.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth3"
Height4 1/2"
Instantaneous TripFixed
PhaseThree
Phase ConnectionABC
StandardsCCC, CSA, IEC 60947-2, ROHS, UL 489
Trip TypeThermal Magnetic
Width3"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginDO

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesPrice
EATON JD3150 Bolt On Circuit Breaker Jd 150 Amp 600vac 3p 35kaic@480v | AG8QBJ JD3150---€2,892.27
EATON JD3175 Bolt On Circuit Breaker Jd 175 Amp 600vac 3p 35kaic@480v | AG8QBK JD3175---€2,892.27
EATON JD3200 Bolt On Circuit Breaker Jd 200 Amp 600vac 3p 35kaic@480v | AG8QBL JD3200---€2,892.27
EATON JD3225 Bolt On Circuit Breaker Jd 225 Amp 600vac 3p 35kaic@480v | AG8QBM JD3225---€2,892.27
EATON JD3250 Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBN JD3250---€3,056.47
EATON HKD2300I | BH3CYU HKD2300I----
RFQ
EATON HKD2400I | BH3CYX HKD2400I----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PDG13M0020TFFJ Circuit Breaker, 20 A, 65 kA at 480 VAC, Fixed, ABC, Std Line and Load Lugs, Std
€1,612.76 /unit