EATON P60G28T30CUB | BH6HYV

EATON P60G28T30CUB Mini-Power Center, Mini-Power Center, Three-Phase, Pv: 600V, Taps: 2 At -5% Fcbn

Item: BH6HYV Model: P60G28T30CUB
In Stock

Get it by Wednesday, Jun 11

€51,637.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Coil MaterialCopper
Frame291A
Height41 22/25"
Length13.63"
Nema Enclosure RatingNEMA 3R
NotesAll Copper Construction (Coil And Interior) And Accepts Bolt-On Branch Breakers From The Bab Family
Phase3
Primary Voltage600V
Secondary Voltage120/208V
Tap Size2 at -5% FCBN
Temperature Rise115°C
TypeMini Power Center
Va Rating30 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Width29 22/25"
Wiring Connection104B30K

Shipping Info:

Ship weight (kg) 312.75
Ship height (cm)106.38
Ship length (cm)34.62
Ship width (cm)75.9
Country of OriginUS

Product Variants

ProductModelHeightPhaseEnclosure MaterialPrice
EATON P24G11S05CUB | BH6FTH P24G11S05CUB1"--€11,595.00
EATON P24G11S05CU | BH6FTP P24G11S05CU29 1/2"--€9,431.75
EATON P24G11S15CUB | BH6FTQ P24G11S15CUB1"--€19,629.88
EATON P24G11S05SS | BH6FTR P24G11S05SS29 1/2"1Stainless Steel€8,850.76
EATON P24G11S05 | BH6FTT P24G11S0529 1/2"1-€7,997.83
EATON P24G11S10CUSS | BH6FTU P24G11S10CUSS32 1/2"1Stainless Steel€14,821.31
EATON P24G11S07CUB | BH6FTV P24G11S07CUB1"--€13,927.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P60G28T30CUB Mini-Power Center, Mini-Power Center, Three-Phase, Pv: 600V, Taps: 2 At -5% Fcbn
€51,637.65 /unit