GOULDS WATER TECHNOLOGY WS0511BF Submersible Sewage Pump 0.5hp 115v 64 Feet | AE4XZR 5NXT7

GOULDS WATER TECHNOLOGY WS0511BF Submersible Sewage Pump 0.5hp 115v 64 Feet

Item: AE4XZR Model: WS0511BFCross Ref: 5NXT7
In Stock

Get it by Thursday, Jun 12

€2,060.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps14.5A
Base MaterialCast Iron
Bearing TypeBall
Body MaterialCast Iron
Cord Length20 ft.
Dia.12 1/2"
Diameter12 1/2"
Duty CycleContinuous
Flow Rate @ 10 Ft.122 GPM
Flow Rate @ 20 Ft.50 GPM
Height19"
Hp1/2 hp
Impeller MaterialCast Iron
Max. Flow Rate @ 15 Ft.90 GPM
Max. Head19 ft.
Max. Media Temp.104°F
Max. Solid Dia.2"
Motor TypeCapacitor Start
Outlet Size2"
Phase1
Pump TypeManual Pump
Rpm1750 RPM
Seal MaterialSilicon Carbide
SeriesWS BH 3887 Series
Shaft GradeGrade 300
Shaft MaterialStainless Steel
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Thermal ProtectionYes
Top MaterialCast Iron
Voltage115V AC

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)55.12
Ship length (cm)36.07
Ship width (cm)25.4
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpVoltagePhaseMax. HeadAmpsThermal ProtectionBase MaterialFlow Rate @ 20 Ft.Price
GOULDS WATER TECHNOLOGY WS1012BF Submersible Sewage Pump 1hp 230v 38 Feet | AE4XZT 5NXT8 WS1012BF1 hp230V AC138 ft.12.3AYesCast Iron123 GPM€2,731.64
GOULDS WATER TECHNOLOGY WS0512BF Submersible Sewage Pump 0.5hp 230v 54 Feet | AE4XZU 5NXT9 WS0512BF1/2 hp230V AC119 ft.7.3AYesCast Iron50 GPM€1,415.73
GOULDS WATER TECHNOLOGY WS1034BF Submersible Sewage Pump 1hp 460v 44 Feet | AE4XZV 5NXU0 WS1034BF1 hp460V AC338 ft.2.9ANoneCast Iron123 GPM€1,876.57
GOULDS WATER TECHNOLOGY WS1032BF Submersible Sewage Pump 1hp 230v 38 Feet | AE4XZW 5NXU1 WS1032BF1 hp230V AC338 ft.5.8ANoneCast Iron123 GPM€2,114.38
GOULDS WATER TECHNOLOGY WS0532BF Submersible Sewage Pump 0.5hp 230v 52 Feet | AE4XZY 5NXU3 WS0532BF1/2 hp230V AC319 ft.3.3ANoneCast Iron50 GPM€1,479.56
GOULDS WATER TECHNOLOGY WS0732BF Submersible Sewage Pump 0.75hp 230v 60 Feet | AE4YAA 5NXU5 WS0732BF3/4 hp230V AC330 ft.3.6ANoneCast Iron86 GPM€2,018.43
GOULDS WATER TECHNOLOGY WS0534BF Submersible Sewage Pump 0.5hp 460v 38 Feet | AE4YBA 5NXW8 WS0534BF1/2 hp460V AC319 ft.1.7ANoneStainless Steel50 GPM€1,672.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY WS0511BF Submersible Sewage Pump 0.5hp 115v 64 Feet
€2,060.34 /unit