EATON P3BHFD3015GN | BH6GJQ

EATON P3BHFD3015GN Circuit Breaker Plug-In Unit, 240/480/600 VAC, 15A, 4 Wires, Hfd Frame

Item: BH6GJQ Model: P3BHFD3015GN
In Stock

Get it by Thursday, Jun 12

€11,628.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBusway
Amps Rating15A
ApplicationBusway
Circuit Breaker FrameF
DesignPow-R-Way III
Grounding Options50% Internal
Height21 1/5"
Interrupt Rating100 kAIC At 240V AC, 100 kAIC At 480V AC, 25 kAIC At 600V AC
Length12 9/25"
Neutral Options100%
Number Of Poles3
TypeBreaker
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5.43"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)53.85
Ship length (cm)31.39
Ship width (cm)13.79
Country of OriginUS

Product Variants

ProductModelVoltageHeightNumber Of WireNumber Of PolesPrice
EATON P3BED3020 | BH6FXF P3BED3020240V21 1/5"-3€5,868.03
EATON P3BED3030N | BH6FXL P3BED3030N-21 1/5"-3€18,852.41
EATON P3BED3100GN | BH6FXM P3BED3100GN-21 1/5"-3€9,917.36
EATON P3BED3015 | BH6FXN P3BED3015240V21 1/5"-3€5,868.03
EATON P3BED3100SP | BH6FXP P3BED3100SP-21 1/5"-3€12,887.09
EATON P3BED3100N | BH6FXQ P3BED3100N-21 1/5"-3€9,508.08
EATON P3BED3050N | BH6FXR P3BED3050N-21 1/5"-3€6,279.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P3BHFD3015GN Circuit Breaker Plug-In Unit, 240/480/600 VAC, 15A, 4 Wires, Hfd Frame
€11,628.64 /unit